Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-19-BE
- Zoro # G723387706
product price:Â
$
66.19
/ea
Key Features
System of Measurement
Metric
Duty Type
Standard
Stud Length
20 mm
Roller Width
11 mm
Stud Thread Size
M80x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-BE
- Zoro #
- G723387706
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Duty Type
- Standard
- Closure
- Open
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- MCR
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Length
- 20 mm
- Roller Width
- 11 mm
- Stud Thread Size
- M80x1.25
- Overall Length
- 32 mm
- Stud Thread Length
- 10 mm
- Roller Diameter
- 19 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.