Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-32-BE
- Zoro # G623387219
product price:Â
$
87.35
/ea
Key Features
Stud Thread Size
M12x1.50
Roller Head Type
Crowned
Stud Thread Length
13 mm
Roller Width
14 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-32-BE
- Zoro #
- G623387219
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Closure
- Open
- Series
- MCR
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Thread Size
- M12x1.50
- Stud Thread Length
- 13 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Roller Diameter
- 32 mm
- Overall Length
- 40 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.