Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCRV-19-BE
- Zoro # G523389672
product price:Â
$
66.19
/ea
Key Features
Roller Head Type
Crowned
Bearing Type
Needle Roller
Stud Thread Length
10 mm
Stud Thread Size
M80x1.25
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-19-BE
- Zoro #
- G523389672
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Length
- 10 mm
- Stud Thread Size
- M80x1.25
- Roller Diameter
- 19 mm
- Roller Width
- 11 mm
- Overall Length
- 32 mm
- Stud Length
- 20 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.