Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCRV-85-BE
- Zoro # G223390183
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Stud Length
63 mm
Stud Thread Size
M30x1.50
Roller Material
Alloy Steel
Number of Rows
1
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-85-BE
- Zoro #
- G223390183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 63 mm
- Stud Thread Size
- M30x1.50
- Roller Width
- 35 mm
- Stud Thread Length
- 32 mm
- Roller Diameter
- 85 mm
- Overall Length
- 100 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Head Type
- Crowned
- Series
- MCRV
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.