Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-19-SC
- Zoro # G323387441
product price:Â
$
52.85
/ea
Key Features
Roller Head Type
Crowned
Number of Rows
1
Roller Diameter
19 mm
Stud Thread Length
10 mm
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-19-SC
- Zoro #
- G323387441
- UPC #
- 651041184039
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 19 mm
- Stud Thread Length
- 10 mm
- Overall Length
- 32 mm
- Stud Thread Size
- M80x1.25
- Roller Width
- 11 mm
- Stud Length
- 20 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Duty Type
- Standard
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.