Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-16-BEC
- Zoro # G823388122
product price:Â
$
62.35
/ea
Key Features
Number of Rows
1
Duty Type
Standard
Roller Width
11 mm
Bearing Type
Needle Roller
Roller Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-16-BEC
- Zoro #
- G823388122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 11 mm
- Roller Diameter
- 16 mm
- Overall Length
- 28 mm
- Stud Length
- 16 mm
- Stud Thread Length
- 8 mm
- Stud Thread Size
- M6x1.00
- Stud Diameter
- 6 mm
- Length
- 28 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Closure
- Open
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Series
- MCR
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.