Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-19-BEC
- Zoro # G223388081
product price:Â
$
66.19
/ea
Key Features
Series
MCR
Stud Thread Size
M80x1.25
System of Measurement
Metric
Roller Material
Alloy Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-BEC
- Zoro #
- G223388081
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCR
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Duty Type
- Standard
- Number of Rows
- 1
- Closure
- Open
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Size
- M80x1.25
- Stud Length
- 20 mm
- Roller Width
- 11 mm
- Stud Thread Length
- 10 mm
- Roller Diameter
- 19 mm
- Overall Length
- 32 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.