Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-85-BEC
- Zoro # G823389549
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Length
32 mm
Bearing Lubrication
Relubricateable
Roller Width
35 mm
Roller Diameter
85 mm
Series
MCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-85-BEC
- Zoro #
- G823389549
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Head Type
- Flat
- Number of Rows
- 1
- System of Measurement
- Metric
- Closure
- Open
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Length
- 32 mm
- Roller Width
- 35 mm
- Roller Diameter
- 85 mm
- Overall Length
- 100 mm
- Stud Length
- 63 mm
- Stud Thread Size
- M30x1.50
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.