Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-15-SC
- Zoro # G323389865
product price:Â
$
64.55
/ea
Key Features
Self Lubricating Bearing
No
Number of Rows
1
System of Measurement
Metric
Features
Caged, Crowned O.D.
Roller Material Grade
SAE 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYR-15-SC
- Zoro #
- G323389865
- UPC #
- 651041185272
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 15 mm
- Overall Length
- 19 mm
- Roller Width
- 18 mm
- Roller Diameter
- 35 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 19 mm
Description
Yoke Roller, Bore Diameter 15 mm, Closure Double Sealed, Duty Type Standard, Overall Length 19 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 18 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.