Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-19-BEC
- Zoro # G523388118
product price:Â
$
66.19
/ea
Key Features
Stud Thread Length
10 mm
Bearing Type
Needle Roller
Stud Material
Alloy Steel
Roller Diameter
19 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-19-BEC
- Zoro #
- G523388118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 10 mm
- Roller Diameter
- 19 mm
- Overall Length
- 32 mm
- Stud Thread Size
- M80x1.25
- Roller Width
- 11 mm
- Stud Length
- 20 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Head Type
- Flat
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.