Shop SMITH BEARING
See all product information
Create Account
Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCRV-72-EC
- Zoro # G123389683
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Roller Width
29 mm
Stud Thread Size
M24x1.50
Series
MCRV
Number of Rows
1
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-72-EC
- Zoro #
- G123389683
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCRV
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Head Type
- Flat
- Closure
- Open
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
Dimensions
- Roller Width
- 29 mm
- Stud Thread Size
- M24x1.50
- Overall Length
- 80 mm
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Roller Diameter
- 72 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.