Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-30-BEC
- Zoro # G223389941
product price:Â
$
82.55
/ea
Key Features
Roller Diameter
30 mm
Roller Head Type
Flat
Stud Material
Alloy Steel
Stud Length
25 mm
Roller Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-30-BEC
- Zoro #
- G223389941
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Closure
- Open
- Series
- MCRV
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Duty Type
- Standard
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Diameter
- 30 mm
- Stud Length
- 25 mm
- Roller Width
- 14 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.