Shop SMITH BEARING
See all product information
Create Account
Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-22-EC
- Zoro # G123387696
product price:Â
$
69.99
/ea
Key Features
Roller Head Type
Flat
Duty Type
Standard
Roller Diameter
22 mm
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-22-EC
- Zoro #
- G123387696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 22 mm
- Overall Length
- 36 mm
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Stud Thread Size
- M10x1.00
- Roller Width
- 12 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Roller Head Type
- Flat
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Series
- MCR
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.