Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-40-BC
- Zoro # G523388071
product price:Â
$
92.25
/ea
Key Features
Stud Thread Size
M18x1.50
Roller Width
20 mm
System of Measurement
Metric
Roller Diameter
40 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-BC
- Zoro #
- G523388071
- UPC #
- 651041186170
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Closure
- Open
- Series
- MCR
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M18x1.50
- Roller Width
- 20 mm
- Roller Diameter
- 40 mm
- Stud Length
- 36.5 mm
- Overall Length
- 58 mm
- Stud Thread Length
- 19 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.