Shop SMITH BEARING
See all product information
Create Account
Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCRV-19-EC
- Zoro # G023390635
product price:Â
$
66.19
/ea
Key Features
Number of Rows
1
Roller Width
11 mm
Stud Material
Alloy Steel
Stud Length
20 mm
Overall Length
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-19-EC
- Zoro #
- G023390635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 11 mm
- Stud Length
- 20 mm
- Overall Length
- 32 mm
- Stud Thread Size
- M80x1.25
- Stud Thread Length
- 10 mm
- Roller Diameter
- 19 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Series
- MCRV
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Open
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.