Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCRV-26-EC
- Zoro # G023388823
product price:Â
$
71.99
/ea
Key Features
Stud Material
Alloy Steel
Duty Type
Standard
Overall Length
36 mm
Stud Length
23 mm
Roller Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-26-EC
- Zoro #
- G023388823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 mm
- Stud Length
- 23 mm
- Roller Width
- 12 mm
- Stud Thread Length
- 12 mm
- Roller Diameter
- 26 mm
- Stud Thread Size
- M10x1.00
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- MCRV
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Closure
- Open
- Bearing Type
- Needle Roller
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.