Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-32-SC
- Zoro # G923390186
product price:Â
$
72.99
/ea
Key Features
System of Measurement
Metric
Roller Diameter
32 mm
Stud Type
Concentric
Bearing Type
Needle Roller
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-32-SC
- Zoro #
- G923390186
- UPC #
- 651041179288
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Duty Type
- Standard
- Series
- MCRV
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Roller Diameter
- 32 mm
- Stud Thread Length
- 13 mm
- Stud Thread Size
- M12x1.50
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Roller Width
- 14 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.