V-Groove Stud Type Eccentric Track Rolle
- Mfr # MVCR-100-E
- Zoro # G723389212
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Series
SMITH-TRAX
Roller Head Type
V-Groove
Duty Type
Heavy
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVCR-100-E
- Zoro #
- G723389212
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Roller Head Type
- V-Groove
- Duty Type
- Heavy
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Number of Rows
- 2
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Bearing Type
- Tapered Roller
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket V-Groove
- Roller Style
- Stud
- Rolling Element Rows
- 2
Dimensions
- Stud Diameter
- 30 mm
- Roller Diameter
- 140 mm
- Roller Width
- 50.5 mm
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.