Shop SMITH BEARING
See all product information
Create Account
V-Groove Stud Type Eccentric Track Rolle
- Mfr # MVCR-125-E
- Zoro # G123389942
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Roller Head Type
V-Groove
Closure
Double Sealed
Series
SMITH-TRAX
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVCR-125-E
- Zoro #
- G123389942
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Inch
- Roller Head Type
- V-Groove
- Closure
- Double Sealed
- Series
- SMITH-TRAX
- Roller Material
- Alloy Steel
- Number of Rows
- 2
- Duty Type
- Heavy
- Bearing Type
- Tapered Roller
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket V-Groove
Dimensions
- Stud Diameter
- 48 mm
- Roller Width
- 76 mm
- Roller Diameter
- 165 mm
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.