V-Groove Stud Type Track Roller
- Mfr # VCR-3-1/2-4
- Zoro # G123388785
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
V-Groove
Roller Width
2 in
Bearing Type
Tapered Roller
Stud Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCR-3-1/2-4
- Zoro #
- G123388785
- UPC #
- 651041195998
- Country of Origin
- United States
Dimensions
- Roller Width
- 2 in
- Stud Diameter
- 3/4 in
- Roller Diameter
- 3-1/2 in
Details
- Item
- Track Roller
- Roller Style
- Stud
- Roller Type
- V-Groove
- Bearing Type
- Tapered Roller
- Stud Type
- Standard
- Roller Head Type
- V-Groove
- Number of Rows
- 1
- Closure
- Sealed
- System of Measurement
- Inch
- Duty Type
- Heavy
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Rolling Element Rows
- 2
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Concentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.