Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-12-SC
- Zoro # G323389131
product price:Â
$
54.15
/ea
Key Features
Roller Material Grade
SAE 52100
Seal Type
Open
Self Lubricating Bearing
No
System of Measurement
Metric
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYR-12-SC
- Zoro #
- G323389131
- UPC #
- 651041071605
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 mm
- Roller Diameter
- 32 mm
- Roller Width
- 14 mm
- Bore Diameter
- 12 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 15 mm
Description
Yoke Roller, Bore Diameter 12 mm, Closure Double Sealed, Duty Type Standard, Overall Length 15 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 14 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.