Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-35-SC
- Zoro # G823388863
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Roller Material Grade
SAE 52100
Roller Material
Bearing Steel
System of Measurement
Metric
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-35-SC
- Zoro #
- G823388863
- UPC #
- 651041185296
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Roller Material Grade
- SAE 52100
- Roller Material
- Bearing Steel
- System of Measurement
- Metric
- Load Direction
- Radial
- Features
- Caged, Crowned O.D.
- Self Lubricating Bearing
- No
- Seal Type
- Open
- Minimum Temperature
- -40 Degrees F
- Closure
- Double Sealed
- Maximum Temperature
- 250 Degrees F
- Series
- MYR
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 72 mm
- Overall Length
- 29 mm
- Roller Width
- 28 mm
- Bore Diameter
- 35 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 29 mm
Description
Yoke Roller, Bore Diameter 35 mm, Closure Double Sealed, Duty Type Standard, Overall Length 29 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 28 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.