Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-50-SC
- Zoro # G723388390
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Self Lubricating Bearing
No
Roller Material Grade
SAE 52100
System of Measurement
Metric
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-50-SC
- Zoro #
- G723388390
- UPC #
- 651041171824
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- Roller Material Grade
- SAE 52100
- System of Measurement
- Metric
- Load Direction
- Radial
- Features
- Caged, Crowned O.D.
- Roller Material
- Bearing Steel
- Seal Type
- Open
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Roller Head Type
- Flat
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Series
- MYR
- Minimum Temperature
- -40 Degrees F
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Diameter
- 90 mm
- Overall Length
- 32 mm
- Bore Diameter
- 50 mm
- Roller Width
- 30 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 50 mm, Closure Double Sealed, Duty Type Standard, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.