Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-25-SC
- Zoro # G923390094
product price:Â
$
83.99
/ea
Key Features
Features
Crowned O.D.
System of Measurement
Metric
Number of Rows
1
Roller Material
Bearing Steel
Roller Material Grade
SAE 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-25-SC
- Zoro #
- G923390094
- UPC #
- 651041185432
- Country of Origin
- United States
- Item
- Yoke Roller
- Features
- Crowned O.D.
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Material
- Bearing Steel
- Roller Material Grade
- SAE 52100
- Seal Type
- Open
- Load Direction
- Radial
- Self Lubricating Bearing
- No
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Series
- MYRV
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Roller Head Type
- Flat
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Width
- 24 mm
- Roller Diameter
- 52 mm
- Bore Diameter
- 25 mm
- Overall Length
- 25 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 25 mm
Description
Yoke Roller, Bore Diameter 25 mm, Closure Double Sealed, Duty Type Standard, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 24 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.