Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-45-SC
- Zoro # G023389134
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Load Direction
Radial
Features
Crowned O.D.
Roller Material
Bearing Steel
Self Lubricating Bearing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-45-SC
- Zoro #
- G023389134
- UPC #
- 651041185456
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Load Direction
- Radial
- Features
- Crowned O.D.
- Roller Material
- Bearing Steel
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Seal Type
- Open
- Series
- MYRV
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Roller Head Type
- Flat
- Closure
- Double Sealed
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Overall Length
- 32 mm
- Roller Width
- 30 mm
- Bore Diameter
- 45 mm
- Roller Diameter
- 85 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 45 mm, Closure Double Sealed, Duty Type Standard, Overall Length 32 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.