Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-5-SC
- Zoro # G323389100
product price:Â
$
32.99
/ea
Key Features
Load Direction
Radial
Roller Material
Bearing Steel
Number of Rows
1
Seal Type
Open
Features
Crowned O.D.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-5-SC
- Zoro #
- G323389100
- UPC #
- 651041154322
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Roller Material
- Bearing Steel
- Number of Rows
- 1
- Seal Type
- Open
- Features
- Crowned O.D.
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Roller Head Type
- Flat
- Duty Type
- Standard
- Series
- MYRV
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Overall Length
- 12 mm
- Roller Width
- 11 mm
- Roller Diameter
- 16 mm
- Bore Diameter
- 5 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 12 mm
Description
Yoke Roller, Bore Diameter 5 mm, Closure Double Sealed, Duty Type Standard, Overall Length 12 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 11 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.