Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCRV-80-EC
- Zoro # G423387198
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Number of Rows
1
Roller Diameter
80 mm
Bearing Lubrication
Relubricateable
Overall Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-80-EC
- Zoro #
- G423387198
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Series
- MCRV
- Roller Type
- Slotted Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 80 mm
- Overall Length
- 100 mm
- Roller Width
- 35 mm
- Stud Length
- 63 mm
- Stud Thread Size
- M30x1.50
- Stud Thread Length
- 32 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.