Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Crowned
- Mfr # MYRV-45
- Zoro # G123388471
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
85 mm
Bore Diameter
45 mm
Roller Width
30 mm
Number of Rows
1
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-45
- Zoro #
- G123388471
- UPC #
- 651041029910
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Seal Type
- Open
- Roller Material
- Bearing Steel
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Features
- Full Complement
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- Bearing Type
- Needle Roller
- Series
- MYRV
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Crowned
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 85 mm
- Bore Diameter
- 45 mm
- Roller Width
- 30 mm
- Overall Length
- 32 mm
- Fits Chest Size
- Full Complement
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 45 mm, Closure Open, Duty Type Standard, Overall Length 32 mm, Roller Diameter 85 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.