Yoke Type: Unsealed, Cylindrical
- Mfr # MYR-15-C
- Zoro # G023390277
product price:Â
$
57.99
/ea
Key Features
Roller Width
18 mm
Bore Diameter
15 mm
Roller Diameter
35 mm
Load Direction
Radial
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-15-C
- Zoro #
- G023390277
- UPC #
- 651041185227
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Seal Type
- Open
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Self Lubricating Bearing
- No
- Roller Material
- Bearing Steel
- Features
- Caged, Crowned O.D.
- Number of Rows
- 1
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Closure
- Open
- Maximum Temperature
- 250 Degrees F
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Series
- MYR
- Bearing Lubrication
- Relubricateable
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Width
- 18 mm
- Bore Diameter
- 15 mm
- Roller Diameter
- 35 mm
- Overall Length
- 19 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 19 mm
Description
Yoke Roller, Bore Diameter 15 mm, Closure Open, Duty Type Standard, Overall Length 19 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 18 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.