Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-35-BC
- Zoro # G723389427
product price:Â
$
78.75
/ea
Key Features
Bearing Type
Needle Roller
Stud Thread Length
17 mm
Number of Rows
1
Duty Type
Standard
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-35-BC
- Zoro #
- G723389427
- UPC #
- 651041186743
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Duty Type
- Standard
- Series
- MCRV
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Length
- 17 mm
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Roller Diameter
- 35 mm
- Stud Thread Size
- M16x1.50
- Roller Width
- 18 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.