Yoke Type: Unsealed, Cylindrical
- Mfr # MYR-20-C
- Zoro # G823388153
product price:Â
$
71.15
/ea
Key Features
Roller Width
24 mm
Bore Diameter
20 mm
Roller Diameter
47 mm
Number of Rows
1
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-20-C
- Zoro #
- G823388153
- UPC #
- 651041075696
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Seal Type
- Open
- Load Direction
- Radial
- Self Lubricating Bearing
- No
- Features
- Caged, Crowned O.D.
- System of Measurement
- Metric
- Roller Material
- Bearing Steel
- Roller Material Grade
- SAE 52100
- Maximum Temperature
- 250 Degrees F
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -40 Degrees F
- Bearing Type
- Needle Roller
- Series
- MYR
- Roller Head Type
- Flat
- Closure
- Open
- Duty Type
- Standard
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Width
- 24 mm
- Bore Diameter
- 20 mm
- Roller Diameter
- 47 mm
- Overall Length
- 25 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 25 mm
Description
Yoke Roller, Bore Diameter 20 mm, Closure Open, Duty Type Standard, Overall Length 25 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 24 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.