Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Cylindrical
- Mfr # MYRV-12-C
- Zoro # G723389038
product price:Â
$
49.95
/ea
Key Features
Roller Width
14 mm
Bore Diameter
12 mm
Roller Diameter
32 mm
Roller Material
Alloy Steel
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-12-C
- Zoro #
- G723389038
- UPC #
- 651041185357
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Features
- Crowned O.D.
- Load Direction
- Radial
- Roller Material Grade
- SAE 52100
- System of Measurement
- Metric
- Self Lubricating Bearing
- No
- Seal Type
- Open
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Series
- MYRV
- Roller Head Type
- Flat
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Flat
- Roller Style
- Yoke
Description
Yoke Roller, Bore Diameter 12 mm, Closure Open, Duty Type Standard, Overall Length 15 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 14 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.