Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Cylindrical
- Mfr # MYRV-25-C
- Zoro # G023389332
product price:Â
$
76.89
/ea
Key Features
Bore Diameter
25 mm
Roller Diameter
52 mm
Roller Width
24 mm
Number of Rows
1
Self Lubricating Bearing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYRV-25-C
- Zoro #
- G023389332
- UPC #
- 651041185388
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 25 mm
- Roller Diameter
- 52 mm
- Roller Width
- 24 mm
- Overall Length
- 25 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 25 mm
Description
Yoke Roller, Bore Diameter 25 mm, Closure Open, Duty Type Standard, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 24 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.