Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Flat
- Mfr # YR-6
- Zoro # G523387197
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Roller Material Grade
SAE 52100
Seal Type
Open
Roller Material
Bearing Steel
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR-6
- Zoro #
- G523387197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 3/8 in
- Bore Diameter
- 2 1/4 in
- Roller Diameter
- 6 in
- Roller Width
- 3 1/4 in
- Length
- 3 3/8 in
Details
- Item
- Yoke Roller
- System of Measurement
- Inch
- Roller Material Grade
- SAE 52100
- Seal Type
- Open
- Roller Material
- Bearing Steel
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- Duty Type
- Standard
- Series
- YR
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Type
- Crowned
- Roller Style
- Yoke
Description
Yoke Roller, Bore Diameter 2 1/4 in, Closure Open, Duty Type Standard, Overall Length 3 3/8 in, Roller Diameter 6 in, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 3 1/4 in, Seal Type Open, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.