Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AWWA Coupling, 5-1/2 In L

  • Mfr # 46104460560000

  • Zoro # G1335932


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 1"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46104460560000
Zoro #
G1335932
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1"
Fitting Length
5-1/2"
Pipe Size (Fittings)
3/4" x 1"
Bolt Size
5/8 in
Pipe Fitting Length
5-1/2"
Fitting Side B Outside Diameter
10 1/2 in
Fitting Side A Outside Diameter
10 1/2 in
Overall Length
10 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Bolt Hole Diameter
5/8 in
Fitting Nominal Pipe Size
4 in
Fitting Outside Diameter
5 19/32 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
Basic Pipe Fitting Shape
Coupling
Item
Pipe Coupling
Max. Pressure
250 psi
Number of Bolts
4
Vacuum Rating
28 in
Bolt Material
Epoxy Coated Steel
Specific Pipe Fitting Shape
Coupling
Gasket Material
Nitrile
Temp. Range
-20 Degrees to 180 Degrees F
Color
Blue
Maximum Operating Pressure
250 psi
Material Grade
12L14
Low Lead Certified Standard
No
Finish/Coating
Epoxy Coated
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
NO
Fitting Side A Type
Flanged
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Flanged
For Pipe Schedule
250
Includes Seal
Yes
Application
Non-Potable Water
Fitting Side A Gender
Female
Seal Material
Nitrile
Seal Type Included
Standard
For Movement Type
Vibration

Description

Quantum Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 4 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 250 psi, Offset Distance Not Applicable, Overall Length 10 1/2 in, Pipe Fitting Material Ductile Iron, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219, NSF 61, Color Blue

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.