Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AWWA Coupling, 5 In L

  • Mfr # 46103460421000

  • Zoro # G2389283


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 1"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46103460421000
Zoro #
G2389283
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1"
Bolt Size
5/8 in
Pipe Size (Fittings)
3/4" x 1"
Fitting Length
5"
Pipe Fitting Length
5"
Overall Length
10 1/2 in
Fitting Side B Outside Diameter
8 1/2 in
Fitting Side A Outside Diameter
8 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Bolt Hole Diameter
5/8 in
Fitting Outside Diameter
8 1/2 in
Fitting Nominal Pipe Size
3 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61
Basic Pipe Fitting Shape
Coupling
Max. Pressure
250 psi
Item
Pipe Coupling
Temp. Range
-20 Degrees to 180 Degrees F
Number of Bolts
4
Gasket Material
Nitrile
Specific Pipe Fitting Shape
Coupling
Bolt Material
Epoxy Coated Steel
Vacuum Rating
28 in
Color
Blue
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Flanged
Fitting Side A Gender
Female
Seal Material
Nitrile
Low Lead Certified Standard
No
Application
Non-Potable Water
For Pipe Schedule
250
Material Grade
12L14
Includes Pre-Applied Thread Sealant
NO
Fitting Side B Gender
Female
Finish/Coating
Epoxy Coated
Includes Seal
Yes
Fitting Side A Type
Flanged
Maximum Operating Pressure
250 psi
For Movement Type
Vibration
Seal Type Included
Standard

Description

Quantum Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 3 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 250 psi, Offset Distance Not Applicable, Overall Length 10 1/2 in, Pipe Fitting Material Ductile Iron, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219, Color Blue

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.