Zoro Homepage

AWWA Coupling, 6 In L

  • Mfr # 46108540985000

  • Zoro # G2978525


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8 17/32 in to 9 27/32 in
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
AWWA C219, ANSI A21.11, NSF 61, ASTM A-536, ASTM 633-78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46108540985000
Zoro #
G2978525
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
8 17/32 in to 9 27/32 in
Pipe Fitting Length
6"
Pipe Size (Fittings)
3/4" x 1"
Bolt Size
5/8"
Fitting Length
6 in
Fitting Side B Nominal Pipe Size
8 in
Overall Length
11 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side A Outside Diameter
15 1/4 in
Bolt Hole Diameter
5/8 in
Fitting Side B Outside Diameter
15 1/4 in
Fitting Outside Diameter
15 1/4 in
Fitting Nominal Pipe Size
8 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
AWWA C219, ANSI A21.11, NSF 61, ASTM A-536, ASTM 633-78
Basic Pipe Fitting Shape
Coupling
Max. Pressure
250 psi
Item
Pipe Coupling
Temp. Range
-20 Degrees to 180 Degrees F
Bolt Material
Epoxy Coated Steel
Gasket Material
Nitrile
Number of Bolts
4
Specific Pipe Fitting Shape
Coupling
Vacuum Rating
28"
Color
Blue
Material Grade
12L14
Low Lead Certified Standard
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
250 psi
Finish/Coating
Epoxy Coated
Fitting Side B Type
Flanged
Includes Seal
Yes
Seal Material
Nitrile
Fitting Side A Gender
Female
For Pipe Schedule
250
Includes Pre-Applied Thread Sealant
NO
Fitting Side A Type
Flanged
Application
Non-Potable Water
For Movement Type
Vibration
Seal Type Included
Standard

Description

Quantum Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 8 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 250 psi, Offset Distance Not Applicable, Overall Length 11 in, Pipe Fitting Material Ductile Iron, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219, Color Blue

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.