Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AWWA Coupling, 7-1/2 In L

  • Mfr # 46110651220000

  • Zoro # G1404261


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
10-41/64" to 12-13/64"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
AWWA C219, ANSI A21.11, NSF 61, ASTM A-536, ASTM 633-78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46110651220000
Zoro #
G1404261
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
10-41/64" to 12-13/64"
Bolt Size
5/8"
Pipe Fitting Length
7-1/2"
Pipe Size (Fittings)
10-41/64" to 12-13/64"
Fitting Length
7 1/2 in
Bolt Hole Diameter
5/8 in
Fitting Side B Nominal Pipe Size
10 in
Fitting Side A Nominal Pipe Size
10 in
Fitting Side A Outside Diameter
18 in
Overall Length
14 in
Fitting Side B Outside Diameter
18 in
Fitting Nominal Pipe Size
10 in
Fitting Outside Diameter
18 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
AWWA C219, ANSI A21.11, NSF 61, ASTM A-536, ASTM 633-78
Basic Pipe Fitting Shape
Coupling
Item
Pipe Coupling
Max. Pressure
250 psi
Specific Pipe Fitting Shape
Coupling
Gasket Material
Nitrile
Temp. Range
-20 Degrees to 180 Degrees F
Vacuum Rating
28"
Number of Bolts
8
Bolt Material
Epoxy Coated Steel
Color
Blue
Fitting Side B Type
Flanged
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
NO
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
250
Finish/Coating
Epoxy Coated
Maximum Operating Pressure
250 psi
Low Lead Certified Standard
No
Fitting Side A Type
Flanged
Material Grade
12L14
Fitting Side A Gender
Female
Includes Seal
Yes
Application
Non-Potable Water
Fitting Side B Gender
Female
Seal Type Included
Standard
For Movement Type
Vibration

Description

Quantum Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 10 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 250 psi, Offset Distance Not Applicable, Overall Length 14 in, Pipe Fitting Material Ductile Iron, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ANSI A21.11 (AWWA C111), ASTM A536, AWWA C219, Color Blue

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.