Zoro Homepage

DI Body, Dual Bale, Epoxy Coated, Service Saddle

  • Mfr # 313-0015616-000

  • Zoro # G110952227


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Material
Ductile Iron
Insulation OD
14.73-15.65 in.
Finish
12 Mil Epoxy Coating
Standards and Approvals
NSF ANSI 61
Pipe Size
2-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-0015616-000
Zoro #
G110952227
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2-1/2 in.

Details

Item
Dual Bale Hot Tap Service Saddle
Material
Ductile Iron
Insulation OD
14.73-15.65 in.
Finish
12 Mil Epoxy Coating
Standards and Approvals
NSF ANSI 61

Description

Smith-Blair offers the most complete line of Hot Tap service saddles in the industry for fast, dependable tapping of all types of pipes. The 313 Series offers outstanding features that include the Taper Seal gasket, 12 mil Epoxy Coat, and heavy forged carbon steel electro-galvanized bales. Their wrap-around design reinforces and supports the pipe, are combined in superior service saddles to provide low initial cost, ease of installation, and excellent lasting qualities.


  • Works with Steel, Di, CI and ACP pipe
  • Bodies: Ductile Iron with 12 Mil Epoxy Coat
  • Bales: Carbon Steel Electro-galvanized
  • Nuts: Cold Formed Heavy Hex Steel Electro-galvanized
  • Washers: Carbon Steel Electro-galvanized
  • Gasket: Niltrile Buna-N
  • Temperature Rating: -20 to +180 Deg F
  • Pressure Rating: Up to 300 psi*
  • Certified to: NSF ANSI 61
  • Pressure depends on size, type and condition of the pipe and quality of the installation. Fabricated straps, epoxy coated steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.