
DI Body, Dual Wide SS Straps, Epoxy Coated Service Saddle (Discontinued)
- Mfr # 317-00076018-000
- Zoro # G610952390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317-00076018-000
Zoro #
G610952390
UPC #
-
Country of Origin
United States
Details
Item
Dual SS Strap Hot Tap Service Saddle
Material
Ductile Iron
Standards and Approvals
NSF ANSI 61
Finish
12 Mil Epoxy Coating
Description
Smith-Blair offers the most complete line of Hot Tap service saddles in the industry for fast, dependable tapping of all types of pipes. The 317 Series offers outstanding features that include the Taper Seal gasket, 12 mil Epoxy Coat, and Dual Wide S/S Straps. Their wrap-around design reinforces and supports the pipe, are combined in superior service saddles to provide low initial cost, ease of installation, and excellent lasting qualities.
- Works with Steel, PVC, DI, CI and ACP pipe
- Bodies: Ductile Iron with 12 Mil Epoxy Coat
- Bales: Dual Wide 304 Staliness Setel
- Nuts: 304 Stainless Steel
- Washers: 304 Stainless Steel
- Gasket: Niltrile Buna-N
- Temperature Rating: -20 to +180 Deg F
- Pressure Rating: Up to 300 psi*
- Certified to: NSF ANSI 61
- Pressure depends on size, type and condition of the pipe and quality of the installation. Fabricated straps, epoxy coated steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.