Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Repair Clamp, 1 5/16"MaxOD, Full Cov

  • Mfr # 24400013203000

  • Zoro # G708231635


product price: $59.99
/ea

Key Features

Gasket Material
Nitrile Rubber
Bolt Material
Steel
Outlet Connection
No
Number of Bolts
1
Clamp Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24400013203000
Zoro #
G708231635
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
1 5/16 in
For Pipe Size
1 in
Overall Length
3 in
For Minimum Outside Diameter
1 5/16 in
For Maximum Copper Tube Size
1 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Bolt Material
Steel
Outlet Connection
No
Number of Bolts
1
Clamp Material Grade
304
Features
Suitable Anchorage Must Be Provided when Excessive Pipe Movement Could Cause the Pipe to Move out of the Clamp, The Full Circumferential Gasket with two Bonded and Recessed Armor Plates Allows the 244 to Perform Similar to a Full Circle Clamp, Sealing 360-Degrees Around the Pipe, The Lug Design Includes a Drop-In Bolt Feature That Eliminates Loose Parts, Saves Time and Aids Installation Under Adverse Conditions
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
150 psi
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Lug Material
Iron
Minimum Operating Temperature
-20 Degrees F
Nut Material
304 Stainless Steel
Clamp Material
304 Stainless Steel
Gasket Coverage
Full Coverage
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Maximum Vacuum Pressure
10 psi

Description

Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 in, For Maximum Outside Diameter 1 5/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.