Pipe Repair Clamp, 1 5/16"MaxOD, Full Cov
Mfr # 24400013206000
Zoro # G308231639
product price: $109.79
/ea
Free Shipping & Returns
Key Features
Gasket Material
Nitrile Rubber
Outlet Connection
No
Number of Bolts
2
Bolt Material
Steel
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24400013206000
Zoro #
G308231639
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Copper Tube Size
1 in
For Minimum Outside Diameter
1 5/16 in
For Maximum Outside Diameter
1 5/16 in
For Pipe Size
1 in
Overall Length
6 in
Details
Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Outlet Connection
No
Number of Bolts
2
Bolt Material
Steel
Features
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-20 Degrees F
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Gasket Coverage
Full Coverage
Clamp Material
304 Stainless Steel
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Clamp Material Grade
304
Maximum Operating Pressure
150 psi
Lug Material
Iron
Nut Material
304 Stainless Steel
Maximum Vacuum Pressure
10 psi
Description
Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 in, For Maximum Outside Diameter 1 5/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.