Zoro Homepage

Pipe Repair Clamp, 1 7/8"MaxOD, Full Cov

  • Mfr # 24400019012000

  • Zoro # G708231642


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile Rubber
Number of Bolts
4
Bolt Material
Steel
Outlet Connection
No
Nut Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24400019012000
Zoro #
G708231642
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
1 7/8 in
For Pipe Size
1 1/2 in
For Minimum Outside Diameter
1 7/8 in
For Maximum Copper Tube Size
1 1/2 in
Overall Length
12 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Number of Bolts
4
Bolt Material
Steel
Outlet Connection
No
Nut Material
304 Stainless Steel
Maximum Operating Pressure
150 psi
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Maximum Vacuum Pressure
10 psi
Gasket Coverage
Full Coverage
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Lug Material
Iron
Clamp Material
304 Stainless Steel
Features
Clamp Material Grade
304
Maximum Operating Temperature
180 Degrees F

Description

Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 7/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.