Zoro Homepage

Pipe Repair Clamp, 1 7/8"MaxOD, Full Cov

  • Mfr # 24700019003000

  • Zoro # G108231655


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile Rubber
Outlet Connection
No
Bolt Material
304 Stainless Steel
Number of Bolts
1
For Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24700019003000
Zoro #
G108231655
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Overall Length
3 in
For Minimum Outside Diameter
1 7/8 in
For Maximum Outside Diameter
1 7/8 in
For Maximum Copper Tube Size
1 1/2 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Outlet Connection
No
Bolt Material
304 Stainless Steel
Number of Bolts
1
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Maximum Operating Pressure
150 psi
Lug Material
Stainless Steel
Clamp Material
304 Stainless Steel
Nut Material
304 Stainless Steel
Maximum Operating Temperature
180 Degrees F
Features
That Allow the Clamp to Perform Similar to a Full Circle Clamp, Sealing 360-Degrees Around the Pipe, The 247's Gasket is a full Circumferential Gasket with two Bonded and Recessed Armor Plates
Clamp Material Grade
304
Maximum Vacuum Pressure
10 psi
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Gasket Coverage
Full Coverage

Description

Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 7/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.