Zoro Homepage

Pipe Repair Clamp, 2 3/8"MaxOD, Full Cov

  • Mfr # 24700023803000

  • Zoro # G508231637


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile Rubber
Number of Bolts
1
Bolt Material
304 Stainless Steel
Outlet Connection
No
Features
That Allow the Clamp to Perform Similar to a Full Circle Clamp, Sealing 360-Degrees Around the Pipe, The 247's Gasket is a full Circumferential Gasket with two Bonded and Recessed Armor Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24700023803000
Zoro #
G508231637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
For Minimum Outside Diameter
2 3/8 in
For Pipe Size
2 in
For Maximum Outside Diameter
2 3/8 in
For Maximum Copper Tube Size
2 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Number of Bolts
1
Bolt Material
304 Stainless Steel
Outlet Connection
No
Features
That Allow the Clamp to Perform Similar to a Full Circle Clamp, Sealing 360-Degrees Around the Pipe, The 247's Gasket is a full Circumferential Gasket with two Bonded and Recessed Armor Plates
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Clamp Material Grade
304
Minimum Operating Temperature
-20 Degrees F
Maximum Vacuum Pressure
10 psi
Clamp Material
304 Stainless Steel
Nut Material
304 Stainless Steel
Gasket Coverage
Full Coverage
Maximum Operating Pressure
150 psi
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Lug Material
Stainless Steel
Maximum Operating Temperature
180 Degrees F

Description

Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.