Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Repair Clamp, 5/8"MaxOD, Full Cov, 3"L

  • Mfr # 24700006303000

  • Zoro # G908231664


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile Rubber
Number of Bolts
1
Standards
NSF/ANSI 372, NSF/ANSI 61, UL Listed
Outlet Connection
No
Bolt Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24700006303000
Zoro #
G908231664
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Copper Tube Size
1/2 in
For Maximum Outside Diameter
5/8 in
For Pipe Size
1/2 in
For Minimum Outside Diameter
5/8 in
Overall Length
3 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Number of Bolts
1
Standards
NSF/ANSI 372, NSF/ANSI 61, UL Listed
Outlet Connection
No
Bolt Material
304 Stainless Steel
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
180 Degrees F
Features
Available in IPS and Copper Tube Sizes, Built to a Specific Pipe O.D., Drop-In Bolts Help Ease Installation, Economical Means of Repairing Pin Hole Leaks, Punctures and Splits in Pipe, Provides 360 Degrees Coverage, Covering the Full Pipe Surface, Standard Widths are 3 in and 6 in, Use 6 in Long or Longer Clamps to Join Pipe Ends of Like Size
Maximum Vacuum Pressure
10 psi
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Lug Material
Stainless Steel
Maximum Operating Pressure
150 psi
Clamp Material Grade
304
Nut Material
304 Stainless Steel
Gasket Coverage
Full Coverage
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water

Description

Pipe Repair Clamps, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1/2 in, For Maximum Outside Diameter 5/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 5/8 in, For Pipe Size 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.