Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Repair Clamp, 7/8"MaxOD, Full Cov, 3"L

  • Mfr # 24400008803000

  • Zoro # G808231665


product price: $56.89
/ea

Key Features

Gasket Material
Nitrile Rubber
Outlet Connection
No
Bolt Material
Steel
Standards
NSF/ANSI 372, NSF/ANSI 61, UL Listed
Number of Bolts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24400008803000
Zoro #
G808231665
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Overall Length
3 in
For Maximum Outside Diameter
7/8 in
For Minimum Outside Diameter
7/8 in
For Maximum Copper Tube Size
3/4 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Outlet Connection
No
Bolt Material
Steel
Standards
NSF/ANSI 372, NSF/ANSI 61, UL Listed
Number of Bolts
1
Clamp Material
304 Stainless Steel
Maximum Vacuum Pressure
10 psi
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Maximum Operating Temperature
180 Degrees F
Nut Material
304 Stainless Steel
Clamp Material Grade
304
Features
Built to a Specific Pipe O.D., Drop-In Bolts Help Ease Installation, Economical Means of Repairing Pin Hole Leaks, Punctures and Splits in Pipe, Lugs are Epoxy Coated for Great Corrosion Resistance, Smooth 1/4 in Thick Gasket Material, Standard Widths are 3 in , 6 in and 12 in, Use 6 in Long or Longer Clamps to Join Pipe Ends of Like Size
Minimum Operating Temperature
-20 Degrees F
Lug Material
Iron
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Gasket Coverage
Full Coverage
Maximum Operating Pressure
150 psi

Description

Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3/4 in, For Maximum Outside Diameter 7/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 7/8 in, For Pipe Size 3/4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.