Shop SMITH-BLAIR
See all product information
Create Account
Repair Clamp, 4 3/4"MaxOD, Full Cov, 12.5"L
- Mfr # 238045012006 IP
- Zoro # G2057605
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
4 in
Length
12.5 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238045012006 IP
- Zoro #
- G2057605
- UPC #
- -
- Country of Origin
- China
- Type
- Full Circle
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Bolt Material
- Steel
- Standards
- ANSI A21.11, ASTM A536
- Max. Pressure (PSI)
- 300 psi
- Temp. Range
- -20F to 180F
- Number of Bolts
- 5
- Outlet Connection
- Yes
- Maximum Operating Pressure
- 300 psI
- Gasket Coverage
- Full Coverage
- Clamp Material Grade
- 304
- Outlet Connection Type
- IP
- Maximum Vacuum Pressure
- 10 psi
- Clamp Material
- Stainless Steel
- Features
- Nut Material
- Steel
- Minimum Operating Temperature
- -20 Degrees F
- Lug Material
- Iron
- Maximum Operating Temperature
- 180 Degrees F
- For Fluid Type
- Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 4 in
- Length
- 12.5 in
- Fits Outside Dia.
- 4.45 in to 4.73 in
- Outlet Pipe Size
- 3/4 in
- Bolt Size
- 5/8 x 6 7/8 in
- For Minimum Outside Diameter
- 4 7/16 in
- Bolt Diameter
- 5/8 in
- Bolt Length
- 6 7/8 in
- For Maximum Outside Diameter
- 4 3/4 in
- For Pipe Size
- 4 in
- Overall Length
- 12.5 in
- For Maximum Copper Tube Size
- 4 in
- Wire Rope Length
- 12.5 in
- Fits Chest Size
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 3/4 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 4 7/16 in, For Pipe Size 4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type IP, Overall Length 12.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.