Shop SMITH-BLAIR
See all product information
Create Account
Repair Clamp, 4 3/4"MaxOD, Full Cov, 7.5"L
- Mfr # 238045007008 IP
- Zoro # G1728492
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
4 in
Length
7.5 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238045007008 IP
- Zoro #
- G1728492
- UPC #
- -
- Country of Origin
- China
- Type
- Full Circle
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Temp. Range
- -20F to 180F
- Number of Bolts
- 3
- Outlet Connection
- Yes
- Max. Pressure (PSI)
- 300
- Standards
- ANSI A21.11, ASTM A536
- Bolt Material
- Steel
- Nut Material
- Steel
- Clamp Material
- Stainless Steel
- Maximum Vacuum Pressure
- 10 psi
- Clamp Material Grade
- 304
- Maximum Operating Temperature
- 180 Degrees F
- Gasket Coverage
- Full Coverage
- Lug Material
- Iron
- Features
- Maximum Operating Pressure
- 300 psI
- Outlet Connection Type
- IP
- For Fluid Type
- Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 4 in
- Length
- 7.5 in
- Fits Outside Dia.
- 4.45 in to 4.73 in
- Bolt Size
- 5/8 x 6 7/8 in
- Outlet Pipe Size
- 1 in
- For Pipe Size
- 4 in
- Bolt Diameter
- 5/8 in
- For Maximum Outside Diameter
- 4 3/4 in
- Overall Length
- 7.5 in
- For Minimum Outside Diameter
- 4 7/16 in
- Bolt Length
- 6 7/8 in
- For Maximum Copper Tube Size
- 4 in
- Wire Rope Length
- 7.5 in
- Fits Chest Size
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 3/4 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 4 7/16 in, For Pipe Size 4 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type IP, Overall Length 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.