Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Full Circle, SS, 10 In

  • Mfr # 22600111007000

  • Zoro # G2940016


product price: $305.95
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
10 in
Length
7 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22600111007000
Zoro #
G2940016
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
10 in
Length
7 1/2 in
Fits Outside Dia.
11.04 in to 11.44 in
Bolt Size
5/8 in x 6 in
For Maximum Copper Tube Size
10 in
For Pipe Size
10 in
For Minimum Copper Tube Size
2 in
Overall Length
7.5 in
For Minimum Outside Diameter
11 1/16 in
Bolt Length
6 in
For Maximum Outside Diameter
11 7/16 in
Bolt Diameter
5/8 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Temp. Range
-20F to 180F
Standards
ASTM A242, ASTM A563, AWWA C111
Max. Pressure (PSI)
350
Outlet Connection
No
Bolt Material
Steel
Number of Bolts
3
Features
360 Degrees Gasket Seal, Drop-In Bolts for Installation, Flexi-Coat Epoxy Finish for Corrosion Resistance, May be used to Join Plain End Pipe of the Same Diameter, Range up to 0.40 in Single Band, Removable Lugs Allow Installation in Tight Spaces, Standard Widths Through 30 in
Lug Material
Iron
Maximum Vacuum Pressure
10 psi
Maximum Operating Temperature
180 Degrees F
Gasket Coverage
Full Coverage
Clamp Material
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Clamp Material Grade
304
Maximum Operating Pressure
300 psI

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.